
RACK SCREWS-20 PACK BLACK M6 NUTS-20 PACK BLACK
Mfr # Y10E012-B1
Zoro # G416470906
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Features
Rust Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Fractional Diameter
0.24"
Fastener Type
Rack Screw, Cage Nut
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E012-B1
Zoro #
G416470906
UPC #
810606000000
Country of Origin
China
Dimensions
Maximum Fractional Diameter
0.24"
Details
Features
Rust Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Fastener Type
Rack Screw, Cage Nut
Environmentally Friendly
Yes
Color
Black
Package Contents
20 x M6 Cage Nuts, 20 x M6 x 12 mm Screws, Installation Tool
Item
Nut/Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.