Zoro Homepage

RACK SCREWS - 50 PACK - BLACK

  • Mfr # P10E007-B1

  • Zoro # G716470880


product price: $30.79
/ea

Key Features

Color
Black
Package Contents
50 x M6 Cage Nuts, 50 x M6 x 12 mm Screws, Installation Tool
Environmentally Friendly
Yes
Fastener Type
Cabinet Screw, Rack Screw, Cage Nut
Maximum Fractional Diameter
0.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10E007-B1
Zoro #
G716470880
UPC #
810606000000
Country of Origin
China

Dimensions

Maximum Fractional Diameter
0.24"

Details

Item
Nut/Screw
Color
Black
Package Contents
50 x M6 Cage Nuts, 50 x M6 x 12 mm Screws, Installation Tool
Environmentally Friendly
Yes
Fastener Type
Cabinet Screw, Rack Screw, Cage Nut
Features
Rust Resistant, Corrosion Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Finishing
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.