Zoro Homepage

ROCPRO D90-4TB HDD 7200 RPM-USB 3.1

  • Mfr # G35107-A1

  • Zoro # G315192374


product price: $227.99
/ea
Free Shipping & Returns

Key Features

For Use With
Apple Time Machine compatible
Height
0.5 in
Width
3.1 in
Depth
5.1 in
Color
Aluminum Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G35107-A1
Zoro #
G315192374
UPC #
810606037566
Country of Origin
China

Dimensions

Height
0.5 in
Width
3.1 in
Depth
5.1 in

Details

Item
Hard Drive
For Use With
Apple Time Machine compatible
Color
Aluminum Gray
Interface
SATA
Recording Capacity
4 TB
Speed
7200 RPM
Includes
(1) USB-C to USB-C Cable, (1) USB-C to USB Type A Cable, (1) Manual (Online download), (1) AC Power Adapter, (1) Power Cable
Storage Capacity
4 TB
Compatibility
Apple Time Machine compatible
Device Supported
MAC
Host Interface
USB 3.1 (Gen 2) Type C
Operating System Supported
Mac OS 10.5.x, Windows 7
Drive Interface Standard
SATA/600
Package Contents
Rocpro D90 External Hard Drive, 1 x USB-C to USB-C Cable, 1 x USB-C to USB Type A Cable, 1 x Manual (Online download), 1 x AC Power Adapter, 1 x Power Cable
Rugged
Yes
External Drive Type
Desktop
Drive Type
External
Platform Supported
PC
Series
Rocpro
Wireless LAN
No
Drive Interface
SATA
Product Line
Rocpro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.