Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROCPRO D91 NO DRIVES USB 3.1

  • Mfr # G371XX-01

  • Zoro # G716082410


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of 2.5"/3.5" Bays
1
Number of Total Expansion Bays
1
Number of Solid State Drive Supported
1
Host Interface
USB 3.1 (Gen 2) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G371XX-01
Zoro #
G716082410
UPC #
-
Country of Origin
China

Details

Color
Black
Number of 2.5"/3.5" Bays
1
Number of Total Expansion Bays
1
Number of Solid State Drive Supported
1
Host Interface
USB 3.1 (Gen 2) Type C
Item
Drive Enclosure
Hot Swappable Bays
Yes
Form Factor
External
Package Contents
Rocpro D91 USB Type-C External Hard Drive (Hot-swap Tray), USB-C to USB-C and USB-C to USB Type-A Cables
Number of Hard Drives Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.