Zoro Homepage

ROCPRO P33 - 1TB - SSD

  • Mfr # GP3610-01

  • Zoro # G314877852


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
3.1 in
Depth
4.8 in
Color
Aluminum Gray
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP3610-01
Zoro #
G314877852
UPC #
810606034787
Country of Origin
China

Dimensions

Height
0.6 in
Width
3.1 in
Depth
4.8 in

Details

Item
Solid State Drive
Color
Aluminum Gray
Interface
SATA
Recording Capacity
1 TB
Host Interface
USB 3.1 (Gen 2) Type C
Operating System Supported
Windows 8.1, Mac OS X 10.9 Mavericks, Windows 7, Mac OS X 10.5 Leopard, Windows 8, Windows 10, Mac OS 10.9+
Platform Supported
Mac
Environmentally Friendly
Yes
Buffer
128 MB
External Drive Type
Portable
Rugged
Yes
Storage Capacity
1 TB
Drive Type
External
Package Contents
Rocpro P33 1 TB SSD Portable USB 3.1 Gen2 10Gbps USB 3.0 Extremal Hard Drive, USB Type-C to Type-C Cable, USB Type-C to Type-A Cable for backward compatibility, Quick Install Guide
Drive Interface Standard
SATA/600
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SATA
Includes
USB Type-C to Type-C Cable, USB Type-C to Type-A Cable for backward compatibility, Quick Install Guide
Series
Rocpro
Wireless LAN
No
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Rocpro

Description

ROCSTOR ROCPRO P33 - 1TB - SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.