
ROCPRO U33 NO DRIVES USB 3.2
Mfr # GP43XX-01
Zoro # G016082127
product price: $281.99
/ea
Free Shipping & Returns
Key Features
RAID Supported
Yes
Package Contents
Rocpro U33 USB Type-C Desktop RAID Storage, Slim A/C Adapter, USB-C to USB-C and USB-C to USB Type-A Cables
Number of Total Expansion Bays
2
RAID Levels
0, 1, 10, JBOD
Form Factor
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP43XX-01
Zoro #
G016082127
UPC #
-
Country of Origin
China
Details
RAID Supported
Yes
Package Contents
Rocpro U33 USB Type-C Desktop RAID Storage, Slim A/C Adapter, USB-C to USB-C and USB-C to USB Type-A Cables
Number of Total Expansion Bays
2
RAID Levels
0, 1, 10, JBOD
Form Factor
Desktop
Number of Hard Drives Supported
2
Host Interface
USB 3.2 (Gen 2) Type C
Number of Solid State Drive Supported
2
Product Line
Rocpro
Item
DAS Storage System
Total Hard Drive Capacity Supported
36 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.