Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROCPRO U35 NO DRIVES USB 3.2 G

  • Mfr # GP44XX-01

  • Zoro # G416082062


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
RAID Supported
Yes
Depth
8.2 in
Controller Type
Serial ATA/600
Total Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP44XX-01
Zoro #
G416082062
UPC #
810606038273
Country of Origin
China

Dimensions

Height
6.5 in
Depth
8.2 in
Width
4.8 in

Details

RAID Supported
Yes
Controller Type
Serial ATA/600
Total Number of USB Ports
1
RAID Levels
0, 5, JBOD
Number of 2.5"/3.5" Bays
4
Package Contents
Rocpro U35 USB Type-C Desktop RAID Storage, Slim A/C Adapter, 1 x USB 3.1 (Type-C to Type-C) Cable (with E-Mark), 1 x USB 3.0 (Type-C to Type-A Male) Cable, 1 x Power Cord, Accessory Kit, 1 x Quick Installation Guide
Total Hard Drive Capacity Supported
72 TB
Product Line
Rocpro
Form Factor
Desktop
Number of Total Expansion Bays
4
Number of Hard Drives Supported
4
Number of USB 3.2 Gen 1 Ports
1
Item
DAS Storage System
Number of Solid State Drive Supported
4
Host Interface
USB 3.2 (Gen 1) Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.