Zoro Homepage

Rocstor (Y10A233-B1) Connector Adapter

  • Mfr # Y10A233-B1

  • Zoro # G014878142


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Color
Black
Features
Molded, Screw Lock
Material
Polyvinyl Chloride (PVC)
Maximum Resolution Supported
1920 x 1080
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A233-B1
Zoro #
G014878142
UPC #
810606034961
Country of Origin
Viet Nam

Details

Item
Video Adapter
Color
Black
Features
Molded, Screw Lock
Material
Polyvinyl Chloride (PVC)
Maximum Resolution Supported
1920 x 1080
Environmentally Friendly
Yes
Connector Type on First End
DVI-I (Dual-Link) Digital Video - Male
Adapter Type
DVI/VGA
Connector Type on Second End
HD-15 VGA - Female
Connector on First End Details
(1) 29-Pin DVI-I (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) 15-Pin HD-15 VGA - Female
Connection A
1 x 29-Pin DVI-I (Dual-Link) Digital Video - Male
Connection B
1 x 15-Pin HD-15 VGA - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.