
Slim 3.5Mm Stereo Audio Cable - M/M - G
Mfr # Y10C210-B1
Zoro # G9763138
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Cable Length
11.81 in
Connector Plating
Gold
Device Supported
Audio Device, Speaker, Smartphone, iPod, Headphone, Tablet, iPhone, MP3 Player
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C210-B1
Zoro #
G9763138
UPC #
810606030734
Country of Origin
Unknown
Dimensions
Cable Length
11.81 in
Details
Connector Plating
Gold
Device Supported
Audio Device, Speaker, Smartphone, iPod, Headphone, Tablet, iPhone, MP3 Player
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.