
SLIM 3.5MM STEREO AUDIO CBL M/
Mfr # Y10C188-B1
Zoro # G016104843
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Device Supported
MP3 Player, iPod, Tablet, Headphone, Speaker, iPhone, Smartphone, Audio Device
Features
Molded
Connection B
1 x Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C188-B1
Zoro #
G016104843
UPC #
810606030741
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Device Supported
MP3 Player, iPod, Tablet, Headphone, Speaker, iPhone, Smartphone, Audio Device
Item
Audio Cable
Features
Molded
Connection B
1 x Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.