
SLIM 3.5MM TO RT ANGLE STEREO
Mfr # Y10C191-B1
Zoro # G816104845
product price: $1.39
/eaSold in multiples of 5 for $6.95
Key Features
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
iPod, Headphone, MP3 Player, iPhone, Audio Device, Speaker, Tablet, Smartphone
Connection B
1 x Mini-phone Stereo Audio - Male
Features
Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C191-B1
Zoro #
G816104845
UPC #
810606030772
Country of Origin
China
Dimensions
Cable Length
11.81 in
Details
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Item
Audio Cable
Device Supported
iPod, Headphone, MP3 Player, iPhone, Audio Device, Speaker, Tablet, Smartphone
Connection B
1 x Mini-phone Stereo Audio - Male
Features
Right-angled Connector
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.