Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM 3.5MM TO RT ANGLE STEREO

  • Mfr # Y10C192-B1

  • Zoro # G416104849


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Cable Length
3 ft
Device Supported
Audio Device, Smartphone, MP3 Player, iPhone, Speaker, Tablet, Headphone, iPod
Features
Right-angled Connector
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C192-B1
Zoro #
G416104849
UPC #
810606030789
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Device Supported
Audio Device, Smartphone, MP3 Player, iPhone, Speaker, Tablet, Headphone, iPod
Features
Right-angled Connector
Item
Audio Cable
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Connection B
1 x Mini-phone Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.