
SLIM 3.5MM TO RT ANGLE STEREO
Mfr # Y10C193-B1
Zoro # G516104848
product price: $1.39
/eaSold in multiples of 5 for $6.95
Key Features
Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Right-angled Connector
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini-phone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C193-B1
Zoro #
G516104848
UPC #
810606030796
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Right-angled Connector
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Mini-phone
Environmentally Friendly
Yes
Device Supported
iPhone, Tablet, Smartphone, Audio Device, Headphone, Speaker, MP3 Player, iPod
Connection B
1 x Mini-phone Stereo Audio - Male
Item
Audio Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.