Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM 3.5MM TO RT ANGLE STEREO

  • Mfr # Y10C194-B1

  • Zoro # G016104850


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Connection B
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Cable Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C194-B1
Zoro #
G016104850
UPC #
810606030802
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connection B
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Item
Audio Cable
Cable Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Features
Right-angled Connector
Device Supported
iPhone, Audio Device, Tablet, iPod, Headphone, Speaker, MP3 Player, Smartphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.