Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM STEREO SPLITTER CBL 3.5MM

  • Mfr # Y10A217-B1

  • Zoro # G816104852


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Color
Black
Device Supported
MP3 Player, iPod, Headphone, Audio Device, iPad, iPhone
Connection B
2 x Mini-phone Stereo Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10A217-B1
Zoro #
G816104852
UPC #
810606031465
Country of Origin
China

Dimensions

Cable Length
7.87 in

Details

Connection A
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Color
Black
Device Supported
MP3 Player, iPod, Headphone, Audio Device, iPad, iPhone
Item
Audio Cable
Connection B
2 x Mini-phone Stereo Audio - Female
Cable Characteristic
Splitter Cable
Product Line
Premium
Features
Molded
Jacket Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.