Zoro Homepage

SLIM USB TYPE-C 6-IN-1 4K MULT

  • Mfr # Y10A311-S1

  • Zoro # G016081953


product price: $50.45
/ea

Key Features

Package Contents
Premium Slim Docking Station, 1 x User Manual
Number of USB Type-A Ports
2
Environmentally Friendly
Yes
Color
Space Gray
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A311-S1
Zoro #
G016081953
UPC #
810136920765
Country of Origin
China

Dimensions

Height
0.60 in
Width
0.90 in

Details

Package Contents
Premium Slim Docking Station, 1 x User Manual
Number of USB Type-A Ports
2
Environmentally Friendly
Yes
Color
Space Gray
Host Interface
USB Type C
Total Number of USB Ports
4
Charging Capability
Yes
Compatibility
Compatible Devices: Chromebook, Dell XPS Laptops, Apple MacBook, Microsoft Surface Tablet, Microsoft Surface Notebook, USB-C Laptops, USB-C Tablets, USB4 Laptops, Thunderbolt 3 Laptops, Thunderbolt 4 Laptops
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Network (RJ-45)
Yes
Number of HDMI Outputs
1
HDMI
Yes
Management Features
Wake-on-LAN
Memory Card Supported
microSD, SD
Connectivity Technology
Wired
Product Line
Premium Slim
Number of USB Type-C Ports
2
USB Type-C Detail
1 x Type-C Data, 1 x Type-C PD Charging
Features
Power Delivery Pass-through
Memory Card Reader
Yes
Form Factor
Portable
USB Type-A
Yes
Screen Mode Supported
4K, 4K @ 60Hz
Operating System Supported
Windows 10, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Mac OS X 10.14 Mojave, ChromeOS, Windows 8, Android, macOS 14, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Mac OS X 10.13 High Sierra, Windows 11, iPadOS
Power Source Type
Power Adapter
USB Power Delivery
100W
Supported Resolutions
3840 x 2160
Ethernet Technology
Gigabit Ethernet
Item
Docking Station
Maximum Data Transfer Rate
640-MB/s
Device Supported
Tablet, Smartphone, Mouse, Monitor, Keyboard, Desktop PC, Notebook
Number of RJ-45 Ports
1
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.