
SOLIDCONNECT SC20 16-PORT POE+ GIGABIT U
Mfr # Y10S007-B1
Zoro # G114897685
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
1(6) Gigabit Ethernet PoE+, (2) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Network Technology
1000Base-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Compatible Rack Unit
1U
Shared SFP Slot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10S007-B1
Zoro #
G114897685
UPC #
810136920185
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
12.6 in
Depth
8.2 in
Details
Port/Expansion Slot Details
1(6) Gigabit Ethernet PoE+, (2) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Network Technology
1000Base-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Compatible Rack Unit
1U
Shared SFP Slot
Yes
Ethernet Technology
Gigabit Ethernet
Package Contents
SolidConnect SC20 20-Port Switch, 16-Port PoE+ Gigabit Unmanaged Ethernet Port, 2x Gigabit RJ45 & 2x SFP Uplink - 802.3af/at Installation Guide Rackmount Kit US Power Cord
Frequency
50 Hz, 60 Hz
Total Number of Network Ports
18
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Input Voltage
230 V AC, 120 V AC
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEEE 802.3x
Total Number of Expansion Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply, AC, PoE+
Network (RJ-45)
Yes
PoE Budget
250 W
Item
Ethernet Switch
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.