Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDCONNECT SC28 24-PORT POE+ GIGABIT U

  • Mfr # Y10S008-B1

  • Zoro # G814883117


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Width
12.6 in
Includes
SolidConnect SC28 28 Port Switch, 24-Port PoE+ Gigabit Unmanaged Ethernet Port, 2x Gigabit RJ45 & 2x SFP uplink - 802.3af/at, Installation Guide, Rackmount Kit, US Power Cord
Height
1.7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10S008-B1
Zoro #
G814883117
UPC #
810136920192
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.6 in
Height
1.7 in
Depth
8.2 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Includes
SolidConnect SC28 28 Port Switch, 24-Port PoE+ Gigabit Unmanaged Ethernet Port, 2x Gigabit RJ45 & 2x SFP uplink - 802.3af/at, Installation Guide, Rackmount Kit, US Power Cord
Color
Black
Standards
TAA Compliant
Mounting
Rack, Desktop
Networking Standards
IEEE 802.3u, IEEE 802.3at, IEEE 802.3, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3af
Frequency
60 Hz, 50 Hz
Shared SFP Slot
Yes
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Total Number of Expansion Slots
2
PoE Budget
370 W
Total Number of Network Ports
26
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
1000Base-X, 10/100/1000Base-T
Power Source
AC, Power Supply, PoE+
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
No
Material
Metal
Application
Network, Government, Industrial
Housing Material
Metal
Modular
Yes
Mounting Type
Desktop, Rack-mountable
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.