SOLIDCONNECT SCM20 16-PORT POE+ GIGABIT L2 MANAGED ETHERNET SWITCH & 2-PORT GIGA

  • Mfr # Y10S010-B1

  • Zoro # G014877732


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Color
Black
Standards
TAA Compliant
Height
1.7 in
Includes
SolidConnect SCM20 16-Port PoE+ Gigabit Managed Switch with 2 Gigabit RJ45 & 2 SFP Ports (Y10S010-B1), US power cord, Rack-mounting kit, Quick installation guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10S010-B1
Zoro #
G014877732
UPC #
810136920215
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
7.8 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Color
Black
Standards
TAA Compliant
Includes
SolidConnect SCM20 16-Port PoE+ Gigabit Managed Switch with 2 Gigabit RJ45 & 2 SFP Ports (Y10S010-B1), US power cord, Rack-mounting kit, Quick installation guide
Mounting
Desktop, Rack
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
2
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Power Source
Power Supply, PoE+, AC
Ethernet Technology
Gigabit Ethernet
PoE Budget
250 W
Total Number of Network Ports
18
Frequency
50 Hz, 60 Hz
Number of SFP Slots
2
Compatible Rack Unit
1U
Expansion Slot Type
SFP
Manageable
Yes
Port/Expansion Slot Details
16 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3af, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3x, IEEE 802.3, IEEE 802.3u
Application
Industrial, Network, Government
Shared SFP Slot
No
Material
Metal
Modular
Yes
Layer Supported
2
Mounting Type
Desktop, Rack-mountable
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.