SOLIDCONNECT SCM28 24-PORT POE+ GIGABIT L2 MANAGED ETHERNET SWITCH & 2-PORT GIGA

  • Mfr # Y10S011-B1

  • Zoro # G114877397


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Mounting
Rack, Desktop
Width
17.3 in
Height
1.7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10S011-B1
Zoro #
G114877397
UPC #
810136920222
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.7 in
Depth
7.8 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Mounting
Rack, Desktop
Color
Black
Standards
TAA Compliant
Includes
SolidConnect SCM28 24-Port PoE+ Gigabit Managed Switch with 1 Gigabit RJ45 & 2 SFP Ports (Y10S011-B1), US power cord, Rack-mounting kit, Quick installation guide
Compatible Rack Unit
1U
Frequency
50 Hz, 60 Hz
Number of SFP Slots
2
Networking Standards
IEEE 802.3x, IEEE 802.3af, IEEE 802.3ab, IEEE 802.3, IEEE 802.3at, IEEE 802.3u
PoE (RJ-45) Port
Yes
Shared SFP Slot
Yes
PoE Budget
370 W
Power Source
AC, Power Supply, PoE+
Network Technology
1000Base-X, 10/100/1000Base-T
Manageable
Yes
Total Number of Expansion Slots
2
Total Number of Network Ports
26
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot, 2 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Material
Metal
Application
Industrial, Network, Government
Modular
Yes
Mounting Type
Rack-mountable, Desktop
Layer Supported
2
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.