SOLIDCONNECT SCM8 8-PORT POE+ GIGABIT L2 MANAGED ETHERNET SWITCH & 2 GIGABIT SFP

  • Mfr # Y10S009-B1

  • Zoro # G614877156


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Color
Black
Depth
7 in
Includes
SolidConnect SCM8 8-Port PoE+ Gigabit Managed Switch with 2 SFP Ports (Y10S009-B1), US power cord, Rack-mounting kit, Quick installation guide
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10S009-B1
Zoro #
G614877156
UPC #
810136920208
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7 in
Height
1.7 in
Width
10.6 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Color
Black
Includes
SolidConnect SCM8 8-Port PoE+ Gigabit Managed Switch with 2 SFP Ports (Y10S009-B1), US power cord, Rack-mounting kit, Quick installation guide
Standards
TAA Compliant
Mounting
Rack, Desktop
Total Number of Network Ports
8
Number of SFP Slots
2
Compatible Rack Unit
1U
PoE (RJ-45) Port
Yes
Frequency
60 Hz, 50 Hz
Networking Standards
IEEE 802.3ab, IEEE 802.3u, IEEE 802.3, IEEE 802.3at, IEEE 802.3x, IEEE 802.3af
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
PoE Budget
120 W
Manageable
Yes
Expansion Slot Type
SFP
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply, AC, PoE+
Application
Industrial, Government, Network
Material
Metal
Shared SFP Slot
No
Modular
Yes
Layer Supported
2
Housing Material
Metal
Mounting Type
Desktop, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.