Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDKVM SK01 2-PORT 4

  • Mfr # Y10P011-B1

  • Zoro # G015732108


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Features
LED Indicator
USB
Yes
Graphic Mode
4K
Length
6.42 in
Number of DisplayPorts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P011-B1
Zoro #
G015732108
UPC #
810136920550
Country of Origin
China

Dimensions

Length
6.42 in
Height
2.6 in
Width
3.9 in

Details

Features
LED Indicator
USB
Yes
Graphic Mode
4K
Number of DisplayPorts
6
DisplayPort
Yes
Item
KVM Switchbox
Connectivity Technology
Wired
Number of USB Ports
6
Package Contents
SolidKVM SK10 Switch Unit, 1 x DC 12V Power Adapter, 1 x Quick Installation Guide, 2 x USB Type-B male to USB Type-A male cable, 2 x 2-in-1 Audio cable w/ Audio & Mic. 3.5mm phone plugs, 4 x DisplayPort male to male cable
Input Current
2A
Max. Resolution
3840 x 2180
USB Standard
USB 2.0, USB 3.0
USB 2.0
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.