SOLIDKVM SK04 DISPLAYPORT 1.4 AND USB 3.0 4X1 KVM SWITCH 4K@60HZ- 4-PORT DISPLAY

  • Mfr # Y10A327-B1

  • Zoro # G621701888


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
USB
Yes
Width
2.9 in
Number of Computers Supported
4
Number of DisplayPorts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A327-B1
Zoro #
G621701888
UPC #
810136921007
Country of Origin
China

Dimensions

Width
2.9 in
Height
1 in
Length
9.50 in

Details

Max. Resolution
4096 x 2160
USB
Yes
Number of Computers Supported
4
Number of DisplayPorts
5
USB 2.0
Yes
Number of USB Ports
8
Item
KVM Switchbox
Number of Local Users Supported
1
USB Standard
USB 3.0, USB 2.0
Input Current
3 A
DisplayPort
Yes
Features
LED Indicator, Plug and Play
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Environmentally Friendly
Yes
Graphic Mode
4K
HDMI
Yes
Maximum Operating Temperature
113°F (45°C)

Description

PORT/USB KVM SWITCH - 4K 60 HZ, HDR, IR, DP 1.4, USB SHARING - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.