Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDKVM SK06 4K HDMI AND USB 3.0 2X1 KVM SWITCH - 2-PORT HDMI/USB KVM SWITCH -

  • Mfr # Y10A329-B1

  • Zoro # G621707507


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Features
LED Indicator, Plug and Play
Height
1 in
USB
Yes
Number of Local Users Supported
1
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A329-B1
Zoro #
G621707507
UPC #
810136921021
Country of Origin
China

Dimensions

Height
1 in
Width
2.9 in
Length
7 in

Details

Features
LED Indicator, Plug and Play
USB
Yes
Number of Local Users Supported
1
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
2
Number of HDMI Ports
3
Input Current
3 A
Max. Resolution
4096 x 2160
Maximum Operating Temperature
113°F (45°C)
Item
KVM Switchbox
USB Standard
USB 2.0, USB 3.0
Graphic Mode
4K
Number of USB Ports
6
Environmentally Friendly
Yes
USB 2.0
Yes
Connectivity Technology
Wired
HDMI
Yes

Description

4K 60 HZ, HDR, HDCP 2.2, IR, USB SHARING, USB 3.0 CABLES - BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.