Zoro Homepage

SOLIDRACK 12U OPEN FRAME RACK 4-POST ADJUSTABLE DEPTH RACK -BLACK

  • Mfr # Y10E008-B1

  • Zoro # G614909376


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Depth
40 in
Static/Stationary Weight Capacity
1200 lb
Assembly Required
Yes
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E008-B1
Zoro #
G614909376
UPC #
810606037849
Country of Origin
China

Dimensions

Depth
40 in
Rack Height
12U

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Static/Stationary Weight Capacity
1200 lb
Assembly Required
Yes
Rack Type
Open Frame
Package Contents
SolidRack Rack Frame, 2 x Left Vertical Rail, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 2 x Right Vertical Rail, 2 x Base Bracket, 48 x M8 Bolt , 48 x M8 Washer , 1 x M8 (13mm) Wrench, 50 x M6 Cage Nut x50, 50 x M6 Plastic Washers x50, 50 x M6 Phillips Head Screw x50, M6 Cage Nut (8U/12U x4) (15U/18U x8) (25U x12) (42U x24), Hook Mounting Screws (12U x4) (25U x12) , 4 x Casters, 4 x Leveling Feet, 18 x M6 Screws, 18 x M6 Flat Washers , 16 x M6 Flange Nut, 1 x M6(10mm) Wrench, 1 x Phillips Screwdriver, 4 x Toothed Lock Washer, 1 x Toothed Lock Washer, 4 x M6 Phillips-Head Screw
Rack Post Quantity
4
Environmentally Friendly
Yes
Features
Vented, Heavy Duty, Casters, Adjustable Depth
Mounting
Rack
Color
Black
Application
VoIP Device, Server, Switch, Patch Panel, UPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.