
SOLIDRACK 12U RACK ENCLOSURE TEMPERED GLASS WINDOW-BLACK
Mfr # Y10E003-B1
Zoro # G314909508
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS), Tempered Glass
Package Contents
SolidRack Wall Mount Rack Enclosure, 4 x Expansion Bolt, 12 x M6 Screw, 12 x M6 Cage Nut, 12 X Plastic Washer, 2 X Key for Front Door, 2 X Key for Side Panels
Rack Height
12U
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E003-B1
Zoro #
G314909508
UPC #
810606037795
Country of Origin
China
Dimensions
Rack Height
12U
Rack Depth
14.80 in
Rack Width
19 in
Details
Item
Rack Cabinet
Material
Cold-rolled Steel (CRS), Tempered Glass
Package Contents
SolidRack Wall Mount Rack Enclosure, 4 x Expansion Bolt, 12 x M6 Screw, 12 x M6 Cage Nut, 12 X Plastic Washer, 2 X Key for Front Door, 2 X Key for Side Panels
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Features
Adjustable Rear Rail, Reversible Door, Vented, Removable Side Panel, Adjustable Front Rail, Cable Management, Lockable Side Panel, Lockable Door
Mounting
Wall
Application
Networking, VoIP Device, Patch Panel, Server, Switch
Assembly
Not Required
Finish
Powder Coated
Color
Black Powder Coat
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.