Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDRACK 12U WALL MOUNT RACK VENTED ENCLOSURE-ASSEMBLED -BLACK

  • Mfr # Y10E006-B1

  • Zoro # G814909367


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Rack Height
12U
Features
Cable Management, Adjustable Front Rail, Lockable Side Panel, Lockable Door, Adjustable Mounting Rails, Reversible Door, Removable Side Panel, Adjustable Rear Rail, Vented
Package Contents
SolidRack Wall Mount Rack Enclosure, 4 x Expansion Bolt, 12 x M6 Screw, 12 x M6 Cage Nut, 12 X Plastic Washer, 2 X Key for Front Door, 2 X Key for Side Panels
Maximum Weight Capacity
200 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E006-B1
Zoro #
G814909367
UPC #
810606037825
Country of Origin
China

Dimensions

Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Features
Cable Management, Adjustable Front Rail, Lockable Side Panel, Lockable Door, Adjustable Mounting Rails, Reversible Door, Removable Side Panel, Adjustable Rear Rail, Vented
Package Contents
SolidRack Wall Mount Rack Enclosure, 4 x Expansion Bolt, 12 x M6 Screw, 12 x M6 Cage Nut, 12 X Plastic Washer, 2 X Key for Front Door, 2 X Key for Side Panels
Maximum Weight Capacity
200 lb
Color
Black
Application
Server, Patch Panel, LAN Switch
Assembly
Not Required
Mounting
Wall
Product Line
SolidRack
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.