Zoro Homepage

SOLIDRACK 18U UPS-DEPTH WALL-MOUNT HALF-HEIGHT RACK ENCLOSURE, HINGED BACK - 18U RACK HEIGHT X 19 R

  • Mfr # Y10E090-B1

  • Zoro # G122605692


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Rack Depth
24.50 in
Product Line
SolidRack
Material
Metal, Steel
Ventilation
Yes
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E090-B1
Zoro #
G122605692
UPC #
810136922691
Country of Origin
China

Dimensions

Rack Depth
24.50 in
Length
24.5 in
Rack Width
19 in
Height
31.5 in
Width
19 in
Rack Height
18U

Details

Item
Rack Cabinet
Product Line
SolidRack
Material
Metal, Steel
Ventilation
Yes
Color
Black Powder Coat
Form Factor
Wall Mountable
Maximum Weight Capacity
250 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Features
Lockable Side Panel, Removable Front Door, Removable Cover, Robust, Heavy Duty, Rear Door, Anti-theft, Adjustable Mounting Rails, Tamper Resistant, Reversible Front Door, Lockable Door, Removable Side Panel

Description

SOLIDRACK 18U UPS-DEPTH WALL-MOUNT HALF-HEIGHT RACK ENCLOSURE, HINGED BACK - 18U RACK HEIGHT X 19 RACK WIDTH X 24.50 RACK DEPTH - WALL MOUNTABLE -

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.