Zoro Homepage

SOLIDRACK 1U RACK MOUNT BRUSH

  • Mfr # Y10E010-B1

  • Zoro # G115775159


product price: $19.19
/ea

Key Features

Material
Cold Rolled Steel, Nylon
Rack Height
1U
Depth
0.43 in
Height
1.73 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E010-B1
Zoro #
G115775159
UPC #
810606037863
Country of Origin
China

Dimensions

Rack Height
1U
Depth
0.43 in
Height
1.73 in
Width
19 in

Details

Item
Cable Routing
Material
Cold Rolled Steel, Nylon
Environmentally Friendly
Yes
Cable Manager Type
Brush Panel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.