SOLIDRACK 22U ADJUSTABLE DEPTH OPEN FRAME 4 POST RACK W/ CASTERS - INCLUDES CAST
Mfr # Y10E072-B1
Zoro # G221697055
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Height
77.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Open Frame
Rack Height
22U
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E072-B1
Zoro #
G221697055
UPC #
810136921342
Country of Origin
China
Dimensions
Height
77.6 in
Rack Height
22U
Depth
41.3 in
Width
23.6 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Open Frame
Color
Black
Item
Rack Cabinet
Product Line
SolidRack
Features
Adjustable Depth, Leveling Feet, Powder Coated, Casters
Static/Stationary Weight Capacity
1199.31 lb
Material
Cold-rolled Steel (CRS), Steel
Package Contents
SolidRack Open Frame 4-Post Adjustable Depth Rack, Set of Screws, Bolts,, Washers, 4 x 2" Casters, 4 x Leveling Legs
Assembly Required
Yes
Description
ERS -ASSEMBLY REQUIRED - LOAD CAPACITY OF 1200LBS - 19IN WIDTH- BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.