Zoro Homepage

SOLIDRACK 25U OPEN FRAME RACK 4-POST ADJUSTABLE DEPTH RACK -BLACK

  • Mfr # Y10E009-B1

  • Zoro # G614909406


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Depth
40 in
Rack Type
Open Frame
Static/Stationary Weight Capacity
1200 lb
Rack Height
25U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E009-B1
Zoro #
G614909406
UPC #
810606037856
Country of Origin
China

Dimensions

Depth
40 in
Rack Height
25U

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Rack Type
Open Frame
Static/Stationary Weight Capacity
1200 lb
Assembly Required
Yes
Features
Vented, Casters, Heavy Duty, Adjustable Depth
Package Contents
SolidRack Rack Frame, 2 x Left Vertical Rail, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 2 x Right Vertical Rail, 2 x Base Bracket, 48 x M8 Bolt, 48 x M8 Washer, 1 x M8 (13mm) Wrench, 50 x M6 Cage Nut, 50 x M6 Plastic Washers, 50 x M6 Phillips Head Screw, M6 Cage Nut (8U/12U x4) (15U/18U x8) (25U x12) (42U x24), Hook Mounting Screws (8U/12U x4) (25U x12) (42U x24), 4 x Casters, 4 x Leveling Feet, 18 x M6 Screws, 18 x M6 Flat Washers, 16 x M6 Flange Nut, 1 x M6(10mm) Wrench, 1 x Phillips Screwdriver, 4 x Toothed Lock Washer, 1 x Toothed Lock Washer, 4 x M6 Phillips-Head Screw
Environmentally Friendly
Yes
Rack Post Quantity
4
Mounting
Rack
Application
Server, VoIP Device, Patch Panel, UPS, Switch
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.