SOLIDRACK 2U LOW PROFILE VERTICAL MOUNT SWITCH-DEPTH WALL-MOUNT RACK ENCLOSURE C
Mfr # Y10E068-B1
Zoro # G022443509
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Height
28.8 in
Features
Tamper Resistant, Reversible Front Door, Front Door, Heavy Duty, Damage Resistant, Lockable Front Door, Vented, Powder Coated, Removable Cover
Width
25.6 in
Static/Stationary Weight Capacity
150 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10E068-B1
Zoro #
G022443509
UPC #
810136921304
Country of Origin
China
Dimensions
Height
28.8 in
Width
25.6 in
Rack Height
2U
Depth
4.5 in
Rack Width
19 in
Details
Features
Tamper Resistant, Reversible Front Door, Front Door, Heavy Duty, Damage Resistant, Lockable Front Door, Vented, Powder Coated, Removable Cover
Static/Stationary Weight Capacity
150 lb
Material
Steel
Item
Rack Cabinet
Package Contents
SolidRack 2U Low Profile Vertical Mount Enclosure Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Color
Black
Rack Type
Enclosed Cabinet
Product Line
SolidRack
Ventilation
Yes
Form Factor
Wall Mountable
Description
ABINET - 2U RACK HEIGHT X 19 RACK WIDTH - STEEL - BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.