Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDRACK 5U LOW PROFILE VERTICAL MOUNT SERVER-DEPTH 36 INCHES DEEP WALL-MOUNT R

  • Mfr # Y10E070-B1

  • Zoro # G221696492


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Rack Height
5U
Features
Heavy Duty, Tamper Resistant, Reversible Front Door, Powder Coated, Front Door, Adjustable Mounting Rails, Dual Mounting Rails, Lockable Front Door, Vented
Static/Stationary Weight Capacity
150 lb
Rack Width
19 in
Package Contents
SolidRack 5U Low Profile 36 inches Deep Vertical Mount Enclosure Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10E070-B1
Zoro #
G221696492
UPC #
810136921328
Country of Origin
China

Dimensions

Rack Height
5U
Rack Width
19 in
Height
43.2 in
Depth
9.7 in
Width
25.6 in

Details

Item
Rack Cabinet
Features
Heavy Duty, Tamper Resistant, Reversible Front Door, Powder Coated, Front Door, Adjustable Mounting Rails, Dual Mounting Rails, Lockable Front Door, Vented
Static/Stationary Weight Capacity
150 lb
Package Contents
SolidRack 5U Low Profile 36 inches Deep Vertical Mount Enclosure Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Form Factor
Wall Mountable
Color
Black
Product Line
SolidRack
Material
Steel
Rack Type
Enclosed Cabinet
Ventilation
Yes

Description

ACK ENCLOSURE CABINET - 4U RACK HEIGHT X 19 RACK WIDTH - STEEL -BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.