
SolidRack 5U Low Profile Vertical Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet - 5U Rack
Mfr # Y10E047-B1
Zoro # G616470706
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Height
29.7 in
Width
25.3 in
Environmentally Friendly
Yes
Features
Adjustable Depth, Vented, Reversible Door
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E047-B1
Zoro #
G616470706
UPC #
810606000000
Country of Origin
China
Dimensions
Height
29.7 in
Width
25.3 in
Depth
9.8 in
Rack Width
19 in
Rack Height
5U
Details
Environmentally Friendly
Yes
Features
Adjustable Depth, Vented, Reversible Door
Form Factor
Wall Mountable
Product Line
SolidRack
Item
Rack Cabinet
Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
150 lb
Color
Black
Description
SolidRack 5U Low Profile Vertical Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet - 5U Rack Height x 19 Rack Width - Steel - Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.