SOLIDRACK 6U LOW PROFILE VERTICAL MOUNT SWITCH-DEPTH WALL-MOUNT RACK ENCLOSURE C
Mfr # Y10E071-B1
Zoro # G022444926
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Product Line
SolidRack
Features
Front Door, Dual Mounting Rails, Vented, Adjustable Mounting Rails, Reversible Front Door, Tamper Resistant, Removable Cover, Powder Coated, Heavy Duty, Lockable Front Door
Rack Width
19 in
Form Factor
Wall Mountable
Ventilation
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10E071-B1
Zoro #
G022444926
UPC #
810136921335
Country of Origin
China
Dimensions
Rack Width
19 in
Width
25.6 in
Depth
11.5 in
Rack Height
6U
Height
28.8 in
Details
Product Line
SolidRack
Features
Front Door, Dual Mounting Rails, Vented, Adjustable Mounting Rails, Reversible Front Door, Tamper Resistant, Removable Cover, Powder Coated, Heavy Duty, Lockable Front Door
Form Factor
Wall Mountable
Ventilation
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
150 lb
Color
Black
Item
Rack Cabinet
Package Contents
SolidRack 6U Low Profile Vertical Mount Enclosure Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Material
Steel
Description
ABINET - 6U RACK HEIGHT X 19 RACK WIDTH - STEEL - BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.