Zoro Homepage

SOLIDRACK 6U RACK ENCLOSURE TEMPERED GLASS WINDOW-BLACK

  • Mfr # Y10E001-B1

  • Zoro # G814909459


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS), Tempered Glass
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Rack Depth
14.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E001-B1
Zoro #
G814909459
UPC #
810606037771
Country of Origin
China

Dimensions

Rack Depth
14.80 in
Rack Width
19 in
Rack Height
6U

Details

Item
Rack Cabinet
Material
Cold-rolled Steel (CRS), Tempered Glass
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Features
Lockable Door, Adjustable Rear Rail, Reversible Door, Lockable Side Panel, Cable Management, Adjustable Front Rail, Removable Side Panel, Vented
Static/Stationary Weight Capacity
200 lb
Finish
Powder Coated
Mounting
Wall
Color
Black
Application
Networking, Server, Patch Panel, VoIP Device, Switch
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.