Zoro Homepage

SOLIDRACK 6U WALL MOUNT RACK VENTED ENCLOSURE-ASSEMBLED -BLACK

  • Mfr # Y10E004-B1

  • Zoro # G014909501


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Rack Height
6U
Features
Adjustable Front Rail, Adjustable Rear Rail, Removable Side Panel, Adjustable Mounting Rails, Cable Management, Vented, Reversible Door, Lockable Side Panel, Lockable Door
Rack Width
19 in
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E004-B1
Zoro #
G014909501
UPC #
810606037801
Country of Origin
China

Dimensions

Rack Height
6U
Rack Width
19 in

Details

Item
Rack Cabinet
Features
Adjustable Front Rail, Adjustable Rear Rail, Removable Side Panel, Adjustable Mounting Rails, Cable Management, Vented, Reversible Door, Lockable Side Panel, Lockable Door
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Maximum Weight Capacity
200 lb
Application
Patch Panel, LAN Switch, Server
Mounting
Wall
Assembly
Not Required
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.