Zoro Homepage

SOLIDRACK 9U RACK ENCLOSURE TEMPERED GLASS WINDOW-BLACK

  • Mfr # Y10E002-B1

  • Zoro # G114909456


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Glass, Cold-rolled Steel (CRS)
Features
Vented, Removable Side Panel, Reversible Door, Adjustable Rear Rail, Lockable Side Panel, Cable Management, Lockable Door, Adjustable Front Rail
Rack Width
19 in
Environmentally Friendly
Yes
Rack Height
9U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E002-B1
Zoro #
G114909456
UPC #
810606037788
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
9U
Rack Depth
14.80 in

Details

Item
Rack Cabinet
Material
Tempered Glass, Cold-rolled Steel (CRS)
Features
Vented, Removable Side Panel, Reversible Door, Adjustable Rear Rail, Lockable Side Panel, Cable Management, Lockable Door, Adjustable Front Rail
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Package Contents
SolidRack Wall Mount Rack Enclosure, 4 x Expansion Bolt, 12 x M6 Screw, 12 x M6 Cage Nut, 12 X Plastic Washer, 2 X Key for Front Door, 2 X Key for Side Panels
Rack Type
Enclosed Cabinet
Color
Black Powder Coat
Finish
Powder Coated
Application
Server, Patch Panel, Networking, Switch, VoIP Device
Assembly
Not Required
Mounting
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Product Line
SolidRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.