Zoro Homepage

SOLIDRACK 9U WALL MOUNT RACK VENTED ENCLOSURE-ASSEMBLED -BLACK

  • Mfr # Y10E005-B1

  • Zoro # G414909507


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Lockable Door, Adjustable Front Rail, Adjustable Rear Rail, Reversible Door, Removable Side Panel, Adjustable Mounting Rails, Lockable Side Panel, Vented
Rack Height
9U
Maximum Weight Capacity
200 lb
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E005-B1
Zoro #
G414909507
UPC #
810606037818
Country of Origin
China

Dimensions

Rack Height
9U
Rack Width
19 in

Details

Item
Rack Cabinet
Features
Cable Management, Lockable Door, Adjustable Front Rail, Adjustable Rear Rail, Reversible Door, Removable Side Panel, Adjustable Mounting Rails, Lockable Side Panel, Vented
Maximum Weight Capacity
200 lb
Package Contents
SolidRack Wall Mount Rack Enclosure, (4) Expansion Bolt, 1(2) M6 Screw, 1(2) M6 Cage Nut, 1(2) Plastic Washer, (2) Key for Front Door, (2) Key for Side Panels
Mounting
Wall
Application
Patch Panel, Server, LAN Switch
Assembly
Not Required
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.