Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDRACK FAN TRAY TRAY FOR R3

  • Mfr # Y10E015-B1

  • Zoro # G115775166


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Fan Tray, 6 x 110V Roof Panel-Mounted Fans, Mounting Hardware
Number of Fans
6
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
22.1 in
Compatible Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E015-B1
Zoro #
G115775166
UPC #
810606037917
Country of Origin
China

Dimensions

Depth
22.1 in
Compatible Rack Height
42U
Height
2 in
Width
13.8 in

Details

Package Contents
Fan Tray, 6 x 110V Roof Panel-Mounted Fans, Mounting Hardware
Item
Fan Tray
Number of Fans
6
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Compatible With
Rocstor SolidRack 42U Rack Cabinet
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.