SOLIDRACK R3000 42U RACK WITH SIDES ENCLOSURE - 600MM X 1000MM X 42U - INCLUDE D (Discontinued)
- Mfr # Y10E067-B1
- Zoro # G921696877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E067-B1
Zoro #
G921696877
UPC #
810136921298
Country of Origin
China
Dimensions
Width
23.6 in
Rack Height
42U
Depth
43 in
Height
78.5 in
Details
Features
Lockable Front Door, Powder Coated, Anti-theft, Leveling Feet, Adjustable Leveling Feet, Reversible Rear Door, Casters, Vented, Cable Management, Adjustable Depth, Robust, Lockable Side Panel, Lockable Rear Door, Removable Side Panel, Reversible Front Door, Heavy Duty, Tamper Resistant
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
SolidRack R3000 Rack 42U Enclosure With Side Panels, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Ventilation
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Material
Cold-rolled Steel (CRS)
Description
OORS & SIDES - 1760 LB CAPACITY - ADJUSTABLE DEPTH - ASSEMBLED - BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.