SOLIDRACK R3003 12U RACK WITH SIDES ENCLOSURE - 600MM X 1000MM X 12U - INCLUDE D
Mfr # Y10E065-B1
Zoro # G021696784
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Depth
39.4 in
Material
Cold-rolled Steel (CRS)
Color
Black
Rack Height
12U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E065-B1
Zoro #
G021696784
UPC #
810136921274
Country of Origin
China
Dimensions
Depth
39.4 in
Rack Height
12U
Rack Width
19 in
Width
23.6 in
Height
28.4 in
Rack Depth
39.37 in
Details
Material
Cold-rolled Steel (CRS)
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Static/Stationary Weight Capacity
1760 lb
Rack Type
Enclosed Cabinet
Ventilation
Yes
Product Line
SolidRack
Package Contents
SolidRack Rack Cabinet, Doors, Side Panels, Casters, Levelling Feet
Item
Rack Cabinet
Description
OORS & SIDES - 1760 LB CAPACITY - ADJUSTABLE DEPTH - ASSEMBLED - BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.