This item is Discontinued.

No Product Image Available

SOLIDRACK R3004 24U RACK WITH SIDES ENCLOSURE - 600MM X 1000MM X 24U - INCLUDE D (Discontinued)

  • Mfr # Y10E066-B1
  • Zoro # G521696321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E066-B1
Zoro #
G521696321
UPC #
810136921281
Country of Origin
China

Dimensions

Depth
39.4 in
Height
49.4 in
Rack Width
19 in
Width
23.6 in
Rack Depth
39.37 in
Rack Height
24U

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Features
Quick Release Side Panel, Lockable, Vented, Leveling Feet, Powder Coated, Removable Side Panel, Tamper Resistant, Cable Management, Heavy Duty, Lockable Door, Casters, Adjustable Depth, Damage Resistant, Vented Bottom, Reversible Front Door, Reversible Rear Door, Vented Side, Lockable Side Panel, Vented Top
Product Line
SolidRack
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
1760 lb
Ventilation
Yes
Package Contents
SolidRack Rack Cabinet, Doors, Side Panels, Casters, Levelling Feet
Item
Rack Cabinet
Material
Cold-rolled Steel (CRS), Steel

Description

OORS & SIDES - 1760 LB CAPACITY - ADJUSTABLE DEPTH - ASSEMBLED - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.