Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDRACK R3100 RACK 42U ENCLOSURE WITH SIDES-ASSEMBLED -BLK

  • Mfr # Y10E007-B1

  • Zoro # G514909520


product price: $1,209.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
23.6 in
Depth
42.1 in
Height
78.4 in
Package Contents
SolidRack R3100 Rack 42U Enclosure With Side Panels, 50 x M6 Phillips-Head Screw, 50 x M6 Cage Nut, 50 x Cup Washer , Retention Tab, Allen Wrench, 2 x Key
Dynamic/Rolling Weight Capacity
350.53 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E007-B1
Zoro #
G514909520
UPC #
810606037832
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Height
78.4 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Cabinet
Package Contents
SolidRack R3100 Rack 42U Enclosure With Side Panels, 50 x M6 Phillips-Head Screw, 50 x M6 Cage Nut, 50 x Cup Washer , Retention Tab, Allen Wrench, 2 x Key
Dynamic/Rolling Weight Capacity
350.53 lb
Features
Leveling Feet, Lockable Side Panel, Lockable Door, Cable Management, Casters, Removable Side Panel
Mounting
Floor Standing
Color
Black
Assembly
Not Required
Application
Networking, Server, Telecommunication
Product Line
SolidRack
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.