Zoro Homepage

SOLIDRACK R3103 25U RACK WITH SIDES ENCLOSURE - 600MM X 1000MM X 25U - INCLUDE D

  • Mfr # Y10E064-B1

  • Zoro # G021696272


product price: $979.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Cold-rolled Steel (CRS)
Height
51.2 in
Ventilation
Yes
Features
Heavy Duty, Removable Panel, Leveling Feet, Vented Top, Adjustable Mounting Rails, Adjustable Depth, Removable Side Panel, Lockable Side Panel, Lockable Front Door, Perforated, Casters, Perforated Door, Powder Coated, Vented Bottom, Reversible Front Door
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E064-B1
Zoro #
G021696272
UPC #
810136921267
Country of Origin
China

Dimensions

Height
51.2 in
Rack Width
19 in
Rack Height
25U
Depth
39.4 in
Rack Depth
39.37 in
Width
23.6 in

Details

Material
Cold-rolled Steel (CRS)
Item
Rack Cabinet
Ventilation
Yes
Features
Heavy Duty, Removable Panel, Leveling Feet, Vented Top, Adjustable Mounting Rails, Adjustable Depth, Removable Side Panel, Lockable Side Panel, Lockable Front Door, Perforated, Casters, Perforated Door, Powder Coated, Vented Bottom, Reversible Front Door
Form Factor
Floor Standing
Package Contents
SolidRack Rack Cabinet, Doors, Side Panels, Casters, Levelling Feet, Stabilizing Brackets
Rack Type
Enclosed Cabinet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
1760 lb
Product Line
SolidRack

Description

OORS & SIDES - 1760 LB CAPACITY - ADJUSTABLE DEPTH - ASSEMBLED - BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.