Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIDRACK R3104 RACK 24U ENCLO

  • Mfr # Y10E038-B1

  • Zoro # G315775157


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Rack Depth
42.13 in
Depth
42.1 in
Color
Black
Features
Removable Side Panel, Lockable Door, Removable Back Door, Casters, Reversible Front Door, Removable Front Door, Cable Management, Adjustable Depth, Vented, Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E038-B1
Zoro #
G315775157
UPC #
810606039751
Country of Origin
China

Dimensions

Width
23.6 in
Rack Depth
42.13 in
Depth
42.1 in
Rack Width
19 in
Rack Height
24U
Height
46.9 in

Details

Item
Rack Cabinet
Color
Black
Features
Removable Side Panel, Lockable Door, Removable Back Door, Casters, Reversible Front Door, Removable Front Door, Cable Management, Adjustable Depth, Vented, Leveling Feet
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3300 lb
Material
Steel, Mesh
Environmentally Friendly
Yes
Product Line
SolidRack
Package Contents
1 x Enclosure Cabinet, 1 x 1U Fixed Shelf, 1 x 10 ft. Hook and Loop, 2 x Side Panel Keys, 2 x Door Keys, 75 x M6 Screws, 75 x M6 Cage Nuts
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2314.85 lb
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.