SOLIDRACK R3105 PREMIUM 45U RACK ENCLOSURE CABINET - W/ DOORS & SIDE PANELS - 33
Mfr # Y10E063-B1
Zoro # G121696301
product price: $1,809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
23.6 in
Material
Cold-rolled Steel (CRS)
Rack Depth
42.10 in
Rack Type
Enclosed Cabinet
Ventilation
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E063-B1
Zoro #
G121696301
UPC #
810136921250
Country of Origin
China
Dimensions
Width
23.6 in
Rack Depth
42.10 in
Rack Height
45U
Height
83.7 in
Depth
42.1 in
Details
Material
Cold-rolled Steel (CRS)
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Ventilation
Yes
Dynamic/Rolling Weight Capacity
2314 lb
Product Line
SolidRack
Form Factor
Floor Standing
Features
Package Contents
SolidRack Rack Cabinet, Doors, Side Panels
Static/Stationary Weight Capacity
3300 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Description
00 LB (1500KG) STATIC LOAD CAPACITY - 600 X 1070 X 2125 MM - ASSEMBLED
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.