Zoro Homepage

SOLIDRACK R3111 RACK 22U ENCLO

  • Mfr # Y10E040-B1

  • Zoro # G815775169


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Features
Removable Side Panel, Vented, Adjustable Depth, Removable Back Door, Casters, Lockable Door, Leveling Feet, Removable Front Door, Reversible Front Door, Cable Management
Product Line
SolidRack
Depth
39.4 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E040-B1
Zoro #
G815775169
UPC #
810606039775
Country of Origin
China

Dimensions

Depth
39.4 in
Width
23.6 in
Height
45.9 in
Rack Width
19 in
Rack Depth
39.37 in
Rack Height
22U

Details

Features
Removable Side Panel, Vented, Adjustable Depth, Removable Back Door, Casters, Lockable Door, Leveling Feet, Removable Front Door, Reversible Front Door, Cable Management
Product Line
SolidRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
1 x Enclosure Cabinet, 1 x 1U Fixed Shelf, 1 x 10 ft. Hook and Loop, 2 x Side Panel Keys, 2 x Door Keys, 75 x M6 Screws, 75 x M6 Cage Nuts
Material
Steel, Mesh
Form Factor
Floor Standing
Static/Stationary Weight Capacity
1760 lb
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.