
SOLIDRACK R3300 42U STANDARD-D
Mfr # Y10E037-B1
Zoro # G915775168
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Depth
42.1 in
Features
Heavy Duty, Casters
Rack Depth
42.13 in
Rack Width
19 in
Form Factor
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E037-B1
Zoro #
G915775168
UPC #
810606039744
Country of Origin
China
Dimensions
Depth
42.1 in
Rack Depth
42.13 in
Rack Width
19 in
Width
23.6 in
Height
78.4 in
Rack Height
42U
Details
Features
Heavy Duty, Casters
Form Factor
Floor Standing
Color
Black
Package Contents
SolidRack Rack Frame, Stabilizing Brackets
Static/Stationary Weight Capacity
3000 lb
Rack Type
Open Frame
Environmentally Friendly
Yes
Item
Rack Frame
Product Line
SolidRack
Dynamic/Rolling Weight Capacity
2315 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.