This item is Discontinued.

Rocstor TRUEREACH 4K at 60HZ 1X2 HDMI SPLITTER WITH EXTENDER POWER OVER CABLE POC - 4K 60HZ Y10G015-B1

TRUEREACH 4K at 60HZ 1X2 HDMI SPLITTER WITH EXTENDER POWER OVER CABLE POC - 4K 60HZ (Discontinued)

  • Mfr # Y10G015-B1
  • Zoro # G915500173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y10G015-B1
Zoro #
G915500173
UPC #
810136921236
Country of Origin
China

Dimensions

Receiver Width
0.78 in
Receiver Height
4 in
Receiver Depth
4.10 in
Transmitter Height
0.90 in
Transmitter Width
4.09 in
Transmitter Depth
10.40 in

Details

Graphics Modes
4K, 4K UHD
Application
Shopping Center, Commercial, Studio, Display, Classroom, Conference Room
HDMI Out
Yes
Item
Video Extender Transmitter/Receiver
Maximum Operating Distance
230 ft
Remote (IR) Output
1
Remote (IR) Input
2
Includes
(1) HDMI Splitter x1, (1) PoC Extender Transmitter, (1) PoC Extender Receiver
Number of HDMI Inputs
1
HDMI In
Yes
Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 7, Category 6, Category 6a
Color
Black
Number of HDMI Outputs
2
Green Environmental Attribute
Environmentally Friendly
Maximum Video Resolution
3840 x 2160
HDBase-T
Yes
Connectivity Technology
Wired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.